Referenties
Bahco:KM653-QR-1P
Rubix:A0416125
EAN:7314151848507

Documenten
Productdetails : BAHCO BITHOUDER 1/4 QR 60MM KM653-QR-1P
Aandrijving: DIN 3126-E6.3, ISO1173. Materiaal: hoogwaardig gelegeerd staal. DIN 3126 D 6,3. Met permanente magneet. KM653-QR-1P, in kunststof houder.
Sterke punten
•Universal bit holder for 1/4” hexagon insert bits
With strong permanent magnet
With quick release system for easy and safe locking of the bits
For bits according to DIN 3126, ISO 1173, style C 6.3
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
In plastic box of 5 pieces and in a plastic holder of 1 piece
With strong permanent magnet
With quick release system for easy and safe locking of the bits
For bits according to DIN 3126, ISO 1173, style C 6.3
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
In plastic box of 5 pieces and in a plastic holder of 1 piece
Toepassingen
Universal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 50 |
|---|---|
| Logistiek gewicht | 40 g |
| Vierkant | 6,3 mm |
| Lengte | 60 mm |
| Aandrijfmaat | 1/4' hex (zeskant) |
| Materiaal | gehard staal |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11,45 excl. BTW
/ stuk
€ 13,85 incl. BTW
- op voorraad: binnen 24 uur verzonden
