Referenties
Bahco:4750-3PB-2
Rubix:A0415726
EAN:7314150187782

Documenten
Productdetails : BAHCO GEREEDSCHAPSGORDEL TAH 4750-3PB-2
Driedelige gereedschapsgordel. Geschikt voor tailleomtrek 122 mm (48"). Stevige, lichtgewicht nylon riem. Metalen, tegen roest behandelde klinknagels voor extra stevigheid. Inclusief rolbandmaat houder. 4750-3PB-2 includes 4 hooks for extra loops and 3 safety rings for lanyard attachment.
Sterke punten
•With 3 roomy pouches and accessories to hold all your gear
Made of durable weatherproof polyester, 3 layers and 3D shaped technology
Belt made of lightweight nylon, fits waists up to 48", with 2 additional loop holders (steel D-rings with strong polyester tape)
Additional 4 durable stainless-steel safety D-rings for lanyard attachment
Stainless steel hammer holster specifically designed to hold the hammer upright
Strongly riveted stainless steel tape clip in central pouch to attach any builder’s measuring tape Open-ended real leather holster to safely hold a knife: Strong and tough for long life, but soft and supple enough for comfort
Industrial stitching
Made of durable weatherproof polyester, 3 layers and 3D shaped technology
Belt made of lightweight nylon, fits waists up to 48", with 2 additional loop holders (steel D-rings with strong polyester tape)
Additional 4 durable stainless-steel safety D-rings for lanyard attachment
Stainless steel hammer holster specifically designed to hold the hammer upright
Strongly riveted stainless steel tape clip in central pouch to attach any builder’s measuring tape Open-ended real leather holster to safely hold a knife: Strong and tough for long life, but soft and supple enough for comfort
Industrial stitching
Toepassingen
Industrial
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1140 g |
| Aantal vakken | 3 |
| Lengte | 1350 mm |
| Hoogte | 80 mm |
| Materiaal | polyester (waterafstotend, 3 lagen) + nylon riem; roestvrijstalen (staal/rvs) ringen en tape-clip; holster van echt leer |
| Kleur | zwart |
| Diepte | 270 mm |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 84,46 excl. BTW
/ stuk
€ 102,20 incl. BTW
- Levering doorgaans binnen 9 dagen
