Referenties
Bahco:BOD5450
Rubix:A0772451
EAN:7314150169474
Documenten
Productdetails : BAHCO VETPOMP 450GR BOD5450
Sterke punten
•Universal grease pump with fixed extension and coupler
Used for general lubrication purposes in automotive workshops
Develops 413 bar maximum pressure
Capacity: BOD5400 for 400 g cartridges, and BOD5450 for 450 g cartridges
Features an air bleeder valve
Sturdy construction
Steel head structure
Durable powder coated finish
Ergonomic steel lever handle with rubber coating for better grip
Barrel with non-slip surface
Supplied with a grease loading fitting
Used for general lubrication purposes in automotive workshops
Develops 413 bar maximum pressure
Capacity: BOD5400 for 400 g cartridges, and BOD5450 for 450 g cartridges
Features an air bleeder valve
Sturdy construction
Steel head structure
Durable powder coated finish
Ergonomic steel lever handle with rubber coating for better grip
Barrel with non-slip surface
Supplied with a grease loading fitting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 82055980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,74 excl. BTW
/ stuk
€ 55,35 incl. BTW
- Levering doorgaans binnen 9 dagen

