Referenties
Bahco:SW79
Rubix:10089985
EAN:7314150442904




Technische samenvatting
| Aantal elementen | 79 |
|---|---|
| Aansluiting | 1/4 en 1/2 vierkant-aandrijving '' |
Productdetails : BAHCO DOPPENSET 1/4 1/2 SW 79D SW79 (SE=79ST)
Slim head ratchet with quick socket release button
11 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 10, 11, 12, 13 mm
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" drive swivel head ratchet
1/4"d x 1/4"h coupler
14 pcs 1/2" hex sockets 10, 11, 12, 13, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27 mm
1/2" extension 125 mm
1/2" extension 250 mm
3/8"f x 1/2"m 3-way adapter
1/2" drive swivel head ratchet
1/4" Pozidriv
1,
2
1/4" Phillips
1,
2
1/4" Torx T10, T15, T20, T25, T27, T30
1/4" hex 3, 4, 5, 6 mm
31 pcs bits and magnetic holder box set
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
11 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 10, 11, 12, 13 mm
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" drive swivel head ratchet
1/4"d x 1/4"h coupler
14 pcs 1/2" hex sockets 10, 11, 12, 13, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27 mm
1/2" extension 125 mm
1/2" extension 250 mm
3/8"f x 1/2"m 3-way adapter
1/2" drive swivel head ratchet
1/4" Pozidriv
1,
2
1/4" Phillips
1,
2
1/4" Torx T10, T15, T20, T25, T27, T30
1/4" hex 3, 4, 5, 6 mm
31 pcs bits and magnetic holder box set
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Bahco SW79 79-delige doppen- en bitsset voor 1/4" en 1/2" vierkant-aandrijving. Inclusief scharnierende ratels met quick release en Dynamic-Drive™ profiel voor minder slijtage.
Sterke punten
1/4" and 1/2" Square Drive Socket Set with Metric Hex Profile and Swivel Head Ratchet - 79 Pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|---|
| Aantal elementen | 79 |
| Aansluiting | 1/4 en 1/2 vierkant-aandrijving '' |
| Model | sw79 |
| Materiaal | hooggelegeerd kwaliteitsstaal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 266,79 excl. BTW
/ set
€ 322,82 incl. BTW
- Levering doorgaans binnen 16 dagen