SKF NU 1060 MA/C3 CILINDERLAGER EENRIJIG

Cilinderlager

Zie technische informatie

Referenties

SKF:NU 1060 MA/C3
Rubix:03049825
EAN:7316577721747
SKF NU 1060 MA/C3 CILINDERLAGER EENRIJIG

Technische samenvatting

Binnendiameter300 mm
Buitendiameter460 mm
Breedte74 mm
Zie alle specificaties

Productdetails : SKF NU 1060 MA/C3 CILINDERLAGER EENRIJIG


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Skf nu 1060 ma/c3 cilinderlager eenrijig

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht46500 g
Binnendiameter300 mm
Buitendiameter460 mm
Breedte74 mm
Type lagerspelingc3
Afdichtingopen
Land van oorsprongDE
Aangepaste tariefcode84825000
€ 6.918,33 excl. BTW
/ stuk
€ 8.371,18 incl. BTW
  • Levering doorgaans binnen 9 dagen