Referenties
Milwaukee:10 mm 3/8" impact socket deep - 1 pc
Rubix:A0651815
Fabrikant:4932480284
EAN:4058546405694

Productdetails : MILWAUKEE DOP SHOCKWAVE 3/8 LANG 10MM
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE impactdopsleutel 3/8" met 10 mm diepe 6-kant-aansluiting voor hoge torsie. Gegraveerde maatmarkeringen en robuust ontwerp.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 3/8' '' |
| Diameter | 18,8 mm |
| Lengte | 65 mm |
| Vierkant | 9,5 mm |
| Diameter (inch) | 0,39 '' |
| Gewicht | 72,4 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4,76 excl. BTW
/ stuk
€ 5,76 incl. BTW
- Levering doorgaans binnen 13 dagen
