Referenties
SKF:NU 2256 ECMA
Rubix:A0954107
EAN:7316571047966

Productdetails : SKF NU 2256 ECMA CILINDERLAGER EENRIJIG
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Skf nu 2256 ecma cilinderlager eenrijig
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 115208 g |
| Binnendiameter | 280 mm |
| Buitendiameter | 500 mm |
| Breedte | 130 mm |
| Type lagerspeling | cn |
| Afdichting | open |
| Aangepaste tariefcode | 84825000 |
Laten zien UNSPSC / ECL@SS / HS-codes
