Referenties
Bahco:306601500
Rubix:A0770128
EAN:8413345098700

Productdetails : BAHCO LIJMKLEM STAAL 15X9CM 306601500
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Capacity 90 mm
Length: 310 mm to 400 mm
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Capacity 90 mm
Length: 310 mm to 400 mm
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 1200 g |
| Klemmen | 165 mm |
| Gewicht | 1,18 kg |
| Rail | 8 mm |
| Klemdiepte | 90 mm |
| Bekdiepte | 30 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,24 excl. BTW
/ stuk
€ 20,86 incl. BTW
- Levering doorgaans binnen 9 dagen
