Referenties
Bahco:306803000
Rubix:A0415750
EAN:8413345098809

Documenten
Productdetails : BAHCO LIJMKLEM STAAL 30X15CM 306803000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 3245 g |
| Klemmen | 310 mm |
| Gewicht | 3,23 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 34,59 excl. BTW
/ stuk
€ 41,85 incl. BTW
- Levering doorgaans binnen 9 dagen
