PFERD ARENDVIJL DRIEKANT 855 150 K 2

Files with tang 855 150 mm H2

Zie technische informatie

Referenties

Pferd Tools:19311154
Rubix:23081115
EAN:4007220280577
PFERD ARENDVIJL DRIEKANT 855 150 K 2

Productdetails : PFERD ARENDVIJL DRIEKANT 855 150 K 2


PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files, and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of tools for punching, forming, forging, and stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex devices and machines that require maximum accuracy. The section of all precision files is measured in the no-size area.

Technische informatie


Attributen
Verpakkingshoeveelheid12
Aangepaste tariefcode82031000
€ 246,12 excl. BTW
/ 12 stuks
€ 297,81 incl. BTW
  • Levering doorgaans binnen 6 dagen