Referenties
Timken:UELFC206
Rubix:A0246853
Fabrikant:UELFC206
EAN:0013992167989


Technische samenvatting
| Binnendiameter | 30 mm |
|---|---|
| Breedte | 43,3 mm |
| Bevestigingsafstand tussen de gaten | 110 mm |
Productdetails : TIMKEN UELFC 206 FLENSLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELFC 206 flenslagerblok met 30 mm boring en gegoten ijzeren behuizing. Gebonden afdichting met stalen flinger ondersteunt werking in natte of stoffige omgevingen.
Sterke punten
● UELFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELP pillow blocks are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 30 mm |
| Breedte | 43,3 mm |
| Bevestigingsafstand tussen de gaten | 110 mm |
| Materiaal | gegoten ijzer (cast-iron) |
| Afdichting | eén rubberen afdichting en één metalen schild |
| Hoogte | 90 mm |
| Lengte | 135 mm |
| Serie | uelfc 200 |
| Totale breedte lager | 51,1 mm |
| Klemmen | 18,8 mm |
| Diameter bevestigingsgaten | 14 mm |
| Aantal gaten | 2 |
| Statische basisbelasting, radiaal - C0r | 15400 N |
| Dynamische basisbelasting, radiaal - Cr | 25700 N |
| Buitendiameter | 62 mm |
| Gewicht | 2 kg |
| Bouwvorm | cast-iron gepiloteerde ronde flenslagerunit (uelfc-serie), 2-bout flens |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 76,64 excl. BTW
/ stuk
€ 92,73 incl. BTW
- op voorraad: binnen 24 uur verzonden