Referenties
Rocol:FOODLUBE HT 240 200L
Rubix:07040416
Fabrikant:16769
EAN:5024747167692
Documenten
Productdetails : ROCOL 16769 FOODLUBE HT 240 200L
Long lasting, high temperature, food grade, chain lubricant
A non-toxic, water resistant lubricant suitable for all types of high temperature chains & conveyors operating in food, pharmaceutical and other clean environments.
Sterke punten
Excellent high temperature resistance up to +240°C. Good penetration and load carrying properties ensuring lubrication inside and protection of rollers, links, pins etc. Highly adhesive providing excellent water wash-off resistance and corrosion protection. Low evaporation rate resulting in long wet life at high temperatures for maximum lubricant economy. Low residue formation ensuring clean operation over extended service intervals.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Toepassingen
A non-toxic, water resistant lubricant suitable for all types of high temperature chains & conveyors operating in food, pharmaceutical and other clean environments.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.989,41 excl. BTW
/ stuk
€ 7.247,19 incl. BTW
- Levering doorgaans binnen 9 dagen