BOSCH ACCU SCHROEFBOORMACHINE GSR 18V-45 BODY 06019K3201
GSR 18V-45 Solo L-Boxx
Zie technische informatieZie documentenReferenties
Bosch:GSR 18V-45 06019K3201
Rubix:A0331443
Fabrikant:06019K3201
EAN:4059952605623





Technische samenvatting
| Spanning | 18 V |
|---|---|
| Boorkopcapaciteit | 13 mm |
| Maximaal koppel | 45 N.m |
Documenten
Productdetails : BOSCH ACCU SCHROEFBOORMACHINE GSR 18V-45 BODY 06019K3201
Accu schroefboormachine GSR 18V-45 (Accu en lader niet meegeleverd)
Sterke punten
•Easy handling and operation due to compact design
High-efficiency brushless motor extends work hours and tool life
Maximum performance and efficiency with working speed of up to 1,900 rpm
Next-level compactness with strong performance and brushless motor
Optimal for screwdriving in wood or drilling in wood and metal in narrow spaces
High-efficiency brushless motor extends work hours and tool life
Maximum performance and efficiency with working speed of up to 1,900 rpm
Next-level compactness with strong performance and brushless motor
Optimal for screwdriving in wood or drilling in wood and metal in narrow spaces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 18 V |
| Boorkopcapaciteit | 13 mm |
| Maximaal koppel | 45 N.m |
| Boorcapaciteit staal | 10 mm |
| Draadloos | ja |
| Onbelast toerental | 1900 rpm |
| Model | gsr 18v-45 |
| Batterijcapaciteit | 2 Ah |
| Gewicht | 0,9 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 171,08 excl. BTW
/ stuk
€ 207,01 incl. BTW
- Levering doorgaans binnen 6 dagen