Referenties
Bessey:SG30VAD
Rubix:A0664091
Fabrikant:SG30VAD
EAN:4008158032368
Productdetails : BESSEY KOMBIKLAMP SG30VAD
High-performance clamp KombiKlamp
Design: Fixed and sliding bracket as well as pressure plate made of forged special steel. With Vario clamping attachment - adapts to round, oval and square workpieces in angles of 60° inside and 60° outside. Easy conversion for spreading. Removable end-stop for quick resetting of the mobile bracket. Pressure plate can be removed without tools. Locking handle with plastic attachment. Application: For clamping and strutting round, oval and angular items. Clamping force up to 7.5 kN.
Hi-perf. screw clamp 300x120mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 82057000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 119,36 excl. BTW
/ stuk
€ 144,43 incl. BTW
- Levering doorgaans binnen 9 dagen