Referenties
Klüber Lubrication:0040130333
Rubix:07400404

Productdetails : KLUBER ISOFLEX LDS 18 SPECIAL A - VAT 180 KG
ISOFLEX LDS 18 SPECIAL A is a dynamically light long-term grease for plain and rolling bearings. It consists of ester oil, mineral oil and lithium soap. The product is resistant to ageing, oxidation and water, and it protects reliably against corrosion.
Kluber isoflex lds 18 special a - vat 180 kg
Sterke punten
•Long service life due to good corrosion protection as well as ageing and oxidation stability, hence cost savings
Tried-and-tested with high speeds and low temperatures
Low heating-up of bearings due to low lubricant friction leading to longer service lives
Tried-and-tested with high speeds and low temperatures
Low heating-up of bearings due to low lubricant friction leading to longer service lives
Toepassingen
Starter motors, machine tool spindles, textile spindles and spindles in electric utensils
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Inhoud | 8 ml |
| Verpakkingseenheid | vat |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 42.086,43 excl. BTW
/ stuk
€ 50.924,58 incl. BTW
- Levering doorgaans binnen 9 dagen