Kegellager Timken 15574A, Buitendiameter: 60.325 mm | Binnendiameter: 23.813 mm | Breedte: 18.654 mm
Kegellager
Zie technische informatieReferenties
Timken:15574A
Rubix:03320906
EAN:0053893189628


Technische samenvatting
| Binnendiameter | 23,813 mm |
|---|---|
| Buitendiameter | 60,325 mm |
| Breedte | 18,654 mm |
Productdetails : TIMKEN 15574 A CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken 15574A cone (TS, enkelrij) kegelrolager voor gecombineerde radiale en axiale belasting. Bore 23,813 mm, OD 60,325 mm, breedte 18,654 mm en gewicht 0,3 kg.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 18,542x42,418x42,418 mm |
| Logistiek gewicht | 162 g |
| Afmeting verpakking (D x B x H) | 25,146x59,182x59,182 mm |
| Binnendiameter | 23,813 mm |
| Buitendiameter | 60,325 mm |
| Breedte | 18,654 mm |
| Type lagerspeling | cn |
| Gewicht | 0,3 kg |
| Serie | 15500 |
| Koker | staal |
| Totale breedte lager | 21,036 mm |
| Statische basisbelasting, radiaal - C0r | 50100 N |
| Dynamische basisbelasting, radiaal - Cr | 46000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 616,74 excl. BTW
/ stuk
€ 746,26 incl. BTW
- Levering doorgaans binnen 9 dagen