Kegellager Timken 25584T, Buitendiameter: 92.075 mm | Binnendiameter: 44.978 mm | Breedte: 25.4 mm

Kegellager

Zie technische informatie

Referenties

Timken:25584T
Rubix:03321306
EAN:0053893216133
TIMKEN 25584 T CONE

Technische samenvatting

Binnendiameter44,978 mm
Buitendiameter92,075 mm
Breedte25,4 mm
Zie alle specificaties

Productdetails : TIMKEN 25584 T CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken 25584T kegelrollagerkegel voor de 25500-serie. Speciale uitvoering ‘tapered bore’ met hoge statische en dynamische radiale belastingswaarden.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)25,4x62,484x62,484 mm
Logistiek gewicht349 g
Afmeting verpakking (D x B x H)33,3756x85,8012x85,8012 mm
Binnendiameter44,978 mm
Buitendiameter92,075 mm
Breedte25,4 mm
Type lagerspelingcn
Gewicht0,35 kg
Serie25500 series
Materiaalstaal
Kokerstaal
Totale breedte lager23,813 mm
Statische basisbelasting, radiaal - C0r111000 N
Dynamische basisbelasting, radiaal - Cr90500 N
€ 177,07 excl. BTW
/ stuk
€ 214,25 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.