Kegellager Timken 28995-90118, Buitendiameter: 100 mm | Binnendiameter: 62.738 mm | Breedte: 55.56 mm
Kegellager
Zie technische informatieReferenties
Timken:28995-90118
Rubix:03321597
EAN:0053893804415


Technische samenvatting
| Binnendiameter | 62,738 mm |
|---|---|
| Buitendiameter | 100 mm |
| Breedte | 55,56 mm |
Productdetails : TIMKEN 28995-90118 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Dubbelrijig kegellagerassy van Timken, type TDO, part 28995-90118. Binnendiameter 62,738 mm, buitendiameter 100 mm en breedte 55,56 mm.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 55,626x100,076x100,076 mm |
| Logistiek gewicht | 1550 g |
| Afmeting verpakking (D x B x H) | 68,4276x106,3752x106,3752 mm |
| Binnendiameter | 62,738 mm |
| Buitendiameter | 100 mm |
| Breedte | 55,56 mm |
| Type lagerspeling | cn |
| Gewicht | 1,528 kg |
| Serie | 28900 |
| Koker | staal |
| Totale breedte lager | 55,56 mm |
| Dynamische basisbelasting, radiaal - Cr | 27500 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 953,24 excl. BTW
/ stuk
€ 1.153,42 incl. BTW
- Levering doorgaans binnen 9 dagen