Kegellager Timken 34301-30000, Buitendiameter: 98.044 mm | Binnendiameter: 76.2 mm | Breedte: 23.012 mm
Kegellager
Zie technische informatieReferenties
Timken:34301-30000
Rubix:03322034
EAN:0053893268309


Technische samenvatting
| Binnendiameter | 76,2 mm |
|---|---|
| Buitendiameter | 98,044 mm |
| Breedte | 23,012 mm |
Productdetails : TIMKEN 34301-30000 CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken kegelrollenlagerkegel (cone) 34301-30000 uit de TS-reeks. Bewezen kegelrollenlageruitvoering met vaste geometrie en hoge radiale belastingratings.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 23,012x98,044x98,044 mm |
| Logistiek gewicht | 596 g |
| Afmeting verpakking (D x B x H) | 31,75x117,602x117,602 mm |
| Binnendiameter | 76,2 mm |
| Buitendiameter | 98,044 mm |
| Breedte | 23,012 mm |
| Type lagerspeling | cn |
| Gewicht | 1,897 kg |
| Serie | ts |
| Statische basisbelasting, radiaal - C0r | 136000 N |
| Dynamische basisbelasting, radiaal - Cr | 102000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 449,72 excl. BTW
/ stuk
€ 544,16 incl. BTW
- Levering doorgaans binnen 9 dagen