Kegellager Timken 46721D, Buitendiameter: 225.425 mm | Binnendiameter: 158.75 mm | Breedte: 76.2 mm

Kegellager

Zie technische informatie

Referenties

Timken:46721D
Rubix:03322938
EAN:0053893299853
TIMKEN 46721 D CUP

Technische samenvatting

Binnendiameter158,75 mm
Buitendiameter225,425 mm
Breedte76,2 mm
Zie alle specificaties

Productdetails : TIMKEN 46721 D CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken 46721D taps toelopende rollagercup voor TDO. Boring 158,75 mm, OD 225,425 mm, breedte 76,2 mm (T=92,075 mm) en gewicht 4,15 kg.

Sterke punten

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Toepassingen

Heavy-duty gear drives; Various industrial configurations

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)76,2x225,552x225,552 mm
Logistiek gewicht3765 g
Afmeting verpakking (D x B x H)77,724x234,95x234,95 mm
Binnendiameter158,75 mm
Buitendiameter225,425 mm
Breedte76,2 mm
Type lagerspelingcn
Gewicht4,15 kg
Serie46700
Totale breedte lager92,075 mm
NormIMPERIAL
Dynamische basisbelasting, radiaal - Cr528000 N
Aangepaste tariefcode84822000
€ 2.410,79 excl. BTW
/ stuk
€ 2.917,06 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.