Kegellager Timken 555S-90020, Buitendiameter: 123.825 mm | Binnendiameter: 57.15 mm | Breedte: 79.372 mm
Kegellager
Zie technische informatieReferenties
Timken:555S-90020
Rubix:03323647
EAN:0053893053134


Technische samenvatting
| Binnendiameter | 57,15 mm |
|---|---|
| Buitendiameter | 123,825 mm |
| Breedte | 79,372 mm |
Productdetails : TIMKEN 555 S-90020 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken 555S-90020 TDO dubbelrij kegellager assy voor zware belastingen. Bore 57,15 mm, OD 123,825 mm, breedte 79,372 mm. C0r=248000 N en Cr=394000 N.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 79,375x123,825x123,825 mm |
| Logistiek gewicht | 4483 g |
| Binnendiameter | 57,15 mm |
| Buitendiameter | 123,825 mm |
| Breedte | 79,372 mm |
| Type lagerspeling | cn |
| Gewicht | 4,39 kg |
| Serie | 555 |
| Totale breedte lager | 79,372 mm |
| Statische basisbelasting, radiaal - C0r | 248000 N |
| Dynamische basisbelasting, radiaal - Cr | 394000 N |
| 127 mm | |
| 127 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 735,11 excl. BTW
/ stuk
€ 889,48 incl. BTW
- Levering doorgaans binnen 9 dagen