Kegellager Timken HM926740V, Buitendiameter: 228.6 mm | Binnendiameter: 114.3 mm | Breedte: 49.428 mm

Kegellager

Zie technische informatie

Referenties

Timken:HM926740V
Rubix:03327150
EAN:0053893711805
TIMKEN HM 926740 V CONE

Technische samenvatting

Binnendiameter114,3 mm
Buitendiameter228,6 mm
Breedte49,428 mm
Zie alle specificaties

Productdetails : TIMKEN HM 926740 V CONE


At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Timken kegelrol-lagerconus HM926740V (TS) voor single-cone toepassingen. Bore 114,3 mm, OD 228,6 mm; C0r 673000 N en Cr 152000 N.

Sterke punten

Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.

Toepassingen

Light duty automotive axles

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)49,428x178,638x178,638 mm
Logistiek gewicht6842 g
Afmeting verpakking (D x B x H)60,452x228,6x228,6 mm
Binnendiameter114,3 mm
Buitendiameter228,6 mm
Breedte49,428 mm
Type lagerspelingc1
Gewicht9,5 kg
Seriehm926700
Materiaalvacuumgesmolten staal
Kokerstaal
Totale breedte lager53,975 mm
NormTS (TAPERED SINGLE)
Statische basisbelasting, radiaal - C0r673000 N
Dynamische basisbelasting, radiaal - Cr152000 N
Aangepaste tariefcode84822000
€ 4.925,50 excl. BTW
/ stuk
€ 5.959,85 incl. BTW
  • Levering doorgaans binnen 9 dagen