Kegellager Timken JHM318448-90N01, Buitendiameter: 155 mm | Binnendiameter: 90 mm | Breedte: 98 mm
Kegellager
Zie technische informatieReferenties
Timken:JHM318448-90N01
Rubix:03384257
EAN:0053893074825

Productdetails : TIMKEN JHM 318448-90N01 KEGELLAGER ASSY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Timken JHM318448-90N01 kegellagerass'y (SET-RIGHT™/SR) met J-Line™ Class N. Boring 90 mm, buiten 155 mm, breed 98 mm. 6,97 kg.
Sterke punten
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Toepassingen
Gear reduction units; Industrial machines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 98,044x154,94x154,94 mm |
| Logistiek gewicht | 6450 g |
| Afmeting verpakking (D x B x H) | 171,45x107,95x171,45 mm |
| Binnendiameter | 90 mm |
| Buitendiameter | 155 mm |
| Breedte | 98 mm |
| Type lagerspeling | cn |
| Gewicht | 6,97 kg |
| Serie | sr (set-right™) / j-line class n |
| Koker | staal |
| Totale breedte lager | 98 mm |
| Norm | ISO 355 |
| Dynamische basisbelasting, radiaal - Cr | 683000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.408,29 excl. BTW
/ stuk
€ 1.704,03 incl. BTW
- Levering doorgaans binnen 9 dagen
