Referenties
Stahlwille:66170180
Rubix:10128047
EAN:4018754039081



Documenten
Productdetails : STAHLWILLE HB.VOORSNIJTANG 6617 0180
STAHLWILLE heveltang voor pianodraad met dubbelhebelmechaniek en gepolijste kop (80CRV2, 1.2235). Geschikt volgens DIN ISO 5748.
Sterke punten
•DIN ISO 5748
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vorm van de bekken | puntig |
| Lengte | 180 mm |
| Gewicht | 394 g |
| Snijcapaciteit | 3,5 mm |
| Type | hebelvornschneider (voor pianodraad) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 70,73 excl. BTW
/ stuk
€ 85,58 incl. BTW
- Levering doorgaans binnen 6 dagen
