Referenties
SMC:KBD2-1
Rubix:05276942
Fabrikant:KBD2-1
Documenten
Productdetails : SMC KOPPELING MODULE KBD2-1
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
Smc koppeling module kbd2-1
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Minimale temperatuur | -5 °C |
| Maximumtemperatuur | 60 °C |
| Buitendiameter buis metrisch | 15,2 mm |
| Buitendiameter buis 2 metrisch | 17,6 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 81,70 excl. BTW
/ 10 stuks
€ 98,86 incl. BTW
- Levering doorgaans binnen 9 dagen
