Referenties
KTR:POLY-NORM 38 AR GG 38H7-NND
Rubix:A0138776
Fabrikant:950383103800
Productdetails : KTR POLY-NORM 38 GJL NAAF AR 1.0 38MM
The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all areas of engineering and is ideal for the pump industry.
38 AR GG 38H7-NND-THREAD
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 770 g |
| Maat | 38 |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84839089 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35,17 excl. BTW
/ stuk
€ 42,56 incl. BTW
- Levering doorgaans binnen 16 dagen
