Referenties
3M:NS2020
Rubix:23200001
Fabrikant:7000098074

Productdetails : 3M NAILSAVER PURPLE/BLUE NS-2020
Scotch-Brite™ Scouring Pads NS2020 are cleaning pads consisting of an absorbing foam on one side and a heavy-duty scouring pad on the other side. The foam has an ergonomic shape that makes the product easy to use and handle. High-quality low-scratch abrasive particles give excellent scouring. For heavy duty scouring with minimal scratching, use Scotch-Brite™ Scouring Pads NS2020. Our heavy-duty scouring pads consist of an absorbing foam side and a heavy duty but low scratching scouring side. The foam has an ergonomic shape that makes the product easy to use and handle. High-quality low-scratch abrasive particles give excellent scouring. They make a perfect substitute to steel wool and stainless-steel scrubbers. They’re also highly durable and resistant to kitchen detergents.
3m nailsaver purple/blue ns-2020
Sterke punten
•Heavy-duty scouring pads for cleaning pots and pans, with minimal scratching
Food debris can be easily rinsed out of the pad
Perfect substitute to steel wool and stainless-steel scrubbers
Resistant to kitchen detergents
Food debris can be easily rinsed out of the pad
Perfect substitute to steel wool and stainless-steel scrubbers
Resistant to kitchen detergents
Toepassingen
For heavy duty scrubbing with minimal scratching;Delicate Surface; Heavy Duty Scouring
Technische informatie
Attributen
| Verpakkingshoeveelheid | 48 |
|---|---|
| Type | 3m nailsaver purple/blue ns-2020 |
| Hoofdmateriaal | schuim |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 117,60 excl. BTW
/ 48 stuks
€ 142,30 incl. BTW
- Levering doorgaans binnen 14 dagen