Referenties
Elesa+Ganter:GN 2372-NI-50-MT
Rubix:A0905682
Fabrikant:GN 2372-NI-50-MT
EAN:4045525074095



Productdetails : ELESA+GANTER MONTAGEPLAAT GN 2372-NI-50-MT
Dimensionally, Stainless Steel plates GN 2372 are designed as accessories for the GN 237 family of hinges, eliminating the need for nuts and washers for mounting. Meanwhile, there is no need for the time-consuming pre-assembly of washer and nuts or for counterholding during tightening. Mounted to the top side of the hinge, the plate offers entirely new assembly options.
RVS-Schroefdraadplaten
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | schroefdraadplaten |
| Materiaal mantel | staal |
| Breedte | 15 mm |
| Hoogte | 50 mm |
| Aangepaste tariefcode | 84879090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4,57 excl. BTW
/ stuk
€ 5,53 incl. BTW
- Levering doorgaans binnen 9 dagen
