Referenties
KTR:ROTEX 19 GS AL-H C 2.9 15H7
Rubix:A0202521
Fabrikant:550197161547
Documenten
Productdetails : KTR ROTEX GS 19 KLEMNAAF C 2.9 15MM H7 KEY
Rotex® GS is a Plug-in Shaft Coupling for Measuring Technology and Automatic Control Engineering. It is Able to Compensate for Shaft Misalignment, for Example Caused by Manufacturing Inaccuracies, Thermal Expansion, Etc.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maat | 19 mm |
| Naaflengte | 42 mm |
| Buitendiameter | 40 mm |
| Aangepaste tariefcode | 84839089 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 56,45 excl. BTW
/ stuk
€ 68,30 incl. BTW
- Levering doorgaans binnen 51 dagen
