Referenties
Timken:UELP209
Rubix:A0378774
Fabrikant:UELP209
EAN:0013992172426


Technische samenvatting
| Binnendiameter | 45 mm |
|---|---|
| Bevestigingsafstand tussen de gaten | 146 mm |
| Ashoogte | 20 mm |
Productdetails : TIMKEN UELP 209 KOGELLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELP209 kogellagerblok (UELP 200) met excentrische spanbus. Vooraf gesmeerd, met gebonden afdichting en smeernippel voor nasmering.
Sterke punten
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELT take-up units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 45 mm |
| Bevestigingsafstand tussen de gaten | 146 mm |
| Ashoogte | 20 mm |
| Materiaal | gietijzer |
| Totale breedte lager | 56,3 mm |
| Buitendiameter | 85 mm |
| Klemmen | 17 mm |
| Diameter bevestigingsgaten | 14 mm |
| Bouwvorm | cast-iron pillow block (uelp 200) met excentrische spanbus kraag |
| Hoogte | 54 mm |
| Lengte | 190 mm |
| Afdichting | bonded seal (gebonden afdichting) |
| Smering | voorbevet; smeernippel voor nasmering (relubrication) |
| Serie | uelp 200 |
| Gewicht | 2,5 kg |
| Aantal gaten | 2 |
| Statische basisbelasting, radiaal - C0r | 21300 N |
| Dynamische basisbelasting, radiaal - Cr | 34100 N |
| Breedte | 21,4 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 110,06 excl. BTW
/ stuk
€ 133,17 incl. BTW
- Levering doorgaans binnen 9 dagen