Referenties
Timken:UELP212
Rubix:A0378771
Fabrikant:UELP212
EAN:0013992167088


Technische samenvatting
| Binnendiameter | 60 mm |
|---|---|
| Bevestigingsafstand tussen de gaten | 184 mm |
| Ashoogte | 25 mm |
Productdetails : TIMKEN UELP 212 KOGELLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELP 212 kogellagerblok met excentrische opsluitkraag. Voorgevuld en direct te monteren, met afdichting en smeervoorziening voor her-smering.
Sterke punten
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELT take-up units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 60 mm |
| Bevestigingsafstand tussen de gaten | 184 mm |
| Ashoogte | 25 mm |
| Materiaal | gietijzer (iso 185 grade 200; astm a48 grade no. 30) |
| Totale breedte lager | 77,8 mm |
| Buitendiameter | 110 mm |
| Klemmen | 31 mm |
| Diameter bevestigingsgaten | 20 mm |
| Bouwvorm | kogellagerblok (2-bouts pillow block) met excentrische opsluitkraag (uelp 200-serie) |
| Hoogte | 138 mm |
| Lengte | 241 mm |
| Afdichting | bonded nitril afdichting met externe stalen flinger |
| Smering | voorgevuld met hoogwaardig lithiumgebaseerd vet; smeernippel voor nulsmering/her-smering |
| Serie | uelp 200 |
| Gewicht | 11,5 kg |
| Aantal gaten | 2 |
| Statische basisbelasting, radiaal - C0r | 36200 N |
| Dynamische basisbelasting, radiaal - Cr | 52400 N |
| Breedte | 70 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 208,77 excl. BTW
/ stuk
€ 252,61 incl. BTW
- Levering doorgaans binnen 9 dagen