Referenties
Timken:UELP214
Rubix:A0378769
Fabrikant:UELP214
EAN:0013992167330


Technische samenvatting
| Binnendiameter | 70 mm |
|---|---|
| Bevestigingsafstand tussen de gaten | 210 mm |
| Ashoogte | 27 mm |
Productdetails : TIMKEN UELP 214 KOGELLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELP214 kogellagerblok met excentrische vergrendelkraag. Wordt gemonteerd op een machineframe voor een stabiele lageropstelling met voorspelbare radiale belastingscapaciteit.
Sterke punten
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELT take-up units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 70 mm |
| Bevestigingsafstand tussen de gaten | 210 mm |
| Ashoogte | 27 mm |
| Materiaal | gietijzer |
| Totale breedte lager | 72 mm |
| Klemmen | 20 mm |
| Diameter bevestigingsgaten | 25 mm |
| Bouwvorm | kogelgelagerd blok met excentrische vergrendelkraag (uelp) |
| Hoogte | 157 mm |
| Lengte | 266 mm |
| Serie | uelp 200 |
| Gewicht | 7,4 kg |
| Statische basisbelasting, radiaal - C0r | 44100 N |
| Dynamische basisbelasting, radiaal - Cr | 62200 N |
| Breedte | 85,7 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 316,55 excl. BTW
/ stuk
€ 383,03 incl. BTW
- Levering doorgaans binnen 9 dagen