ELESA+GANTER SCHARNIER GN 139.6-76-126
Stainless Steel-Hinge, without switch
Zie technische informatieReferenties
Elesa+Ganter:GN 139.6-76-126
Rubix:A0799315
Fabrikant:GN 139.6-76-126
EAN:4045525999909



Productdetails : ELESA+GANTER SCHARNIER GN 139.6-76-126
With the exception of the connector plug, the hinge without safety switch GN 139.6 do not differ in their external appearance from hinges with safety switch GN 139.5. With the concealed screw connection at the back, the hinge is also tamper-proof. The compact design combines safety and attractive appearance. The design with broad hinge halves is intended for mounting to glass or polycarbonate doors.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | elesa+ganter scharnier gn 139.6-76-126 |
| Aangepaste tariefcode | 83021000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 755,58 excl. BTW
/ stuk
€ 914,25 incl. BTW
- Levering doorgaans binnen 9 dagen
