Referenties
Enerpac:CM6
Rubix:A0012895
Fabrikant:CM6

Documenten
Productdetails : ENERPAC KIST INDUSTRIEEL CM6
Sterke punten
•Protect your equipment from dust, water, grease and dirt
Reduce losses on the jobsite, maintenance area or shop
Durable steel, painted with rust-resistant primer and finished in durable enamel
Heavy duty hinges and lifting handles
Lockable
Reduce losses on the jobsite, maintenance area or shop
Durable steel, painted with rust-resistant primer and finished in durable enamel
Heavy duty hinges and lifting handles
Lockable
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 597 mm |
| Breedte | 178 mm |
| Hoogte | 203 mm |
| Aangepaste tariefcode | 84669400 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 614,65 excl. BTW
/ stuk
€ 743,73 incl. BTW
- Levering doorgaans binnen 16 dagen
