Referenties
Altrex:ACTIVE 1X13 500358
Rubix:A0081526
Fabrikant:ACTIVE 1X13 500358
EAN:8711563216310

Technische samenvatting
| Aantal treden | 1 |
|---|---|
| Maximale werkhoogte | 4,85 m |
| Opengevouwen lengte | 4,02 m |
Productdetails : ALTREX TL SMART UP ACTIVE 1X13
The TL Smart Up Active is an extremely user friendly professional telescopic ladder which can be used during a wide range of activities. This telescopic ladder has a variable height up and a comfortable standing surface thanks to a rung depth of 65mm. The TL Smart Up Active can be used for heavier DIY work, but also for professional proceedings
Sterke punten
•Robust telescopic ladder
Do-it-yourself and professional use
Do-it-yourself and professional use
Toepassingen
•Robust telescopic ladder
Do-it-yourself and professional use
Do-it-yourself and professional use
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal treden | 1 |
| Maximale werkhoogte | 4,85 m |
| Opengevouwen lengte | 4,02 m |
| Gewicht | 16,8 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 407,38 excl. BTW
/ stuk
€ 492,93 incl. BTW
- Levering doorgaans binnen 9 dagen