Referenties
Tesa:60150-00000-01
Rubix:A0479336
Fabrikant:60150-00000-01
EAN:4042448234896
Productdetails : TESA ADHESION 60150 1 L
tesa® Adhesion Promoter is used to improve the adhesion of tesa® ACXplus tapes on different substrates, including PP/ EPDM, zinc and steel. Due to the multitude of available lacquers and surface formulation in the marketplace we recommend to test our Adhesion Promoter prior to usage.
tesa® Adhesion Promoter 60150 is UV traceable, because of UV pigments contained in the solution.
tesa® Adhesion Promoter 60150 is UV traceable, because of UV pigments contained in the solution.
Toepassingen
Recommended for various plastics, powder coated surfaces, PP-EPDM, zinc and steel.
Used to enhance the bonding strength and to reach higher peel adhesion values with our ACXplus tapes.
Used to enhance the bonding strength and to reach higher peel adhesion values with our ACXplus tapes.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|---|
| Logistiek gewicht | 2895,16 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 105,41 excl. BTW
/ stuk
€ 127,55 incl. BTW
- Levering doorgaans binnen 9 dagen