BENNING TRITEST EASY SPANNINGZOEKER 600V
Touchl. voltage tester TRITEST easy
Zie technische informatieReferenties
Benning:020051
Rubix:3299015582
Fabrikant:020051
EAN:4014651200517
Productdetails : BENNING TRITEST EASY SPANNINGZOEKER 600V
Voltage and phase sequence testing, without contact
Design: Alternating current. Made of shatter-resistant ABS plastic with illuminating probe all around, depending on the test result green or red as well as acoustic signal generator and insulated plastic clip. With automatic shutdown after 5 minutes. Supplied with 2 AAA/LR03 micro batteries. Application: For locating cable breaks, testing for phase balance and the phase as well as phase sequence test in three-phase systems.
Touchl. voltage tester TRITEST easy
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 90303330 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 121,72 excl. BTW
/ stuk
€ 147,28 incl. BTW
- Levering doorgaans binnen 7 dagen