PFERD NAALDVIJL DRIEKANT 160K2 - 2407P
Triangular needle file 2407 160 mm H2
Zie technische informatieReferenties
Pferd Tools:12508083
Rubix:23082228
EAN:4007220237762

Productdetails : PFERD NAALDVIJL DRIEKANT 160K2 - 2407P
The PFERD needle files are particularly suitable for the machining of very small surfaces, openings, geometries, profiles and rays. Because of their wrought silk, they can be used with or without a handle. PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-size area.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Vorm | driehoekig |
| Lengte | 160 mm |
| Sectie | 3,25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 84,84 excl. BTW
/ 12 stuks
€ 102,66 incl. BTW
- op voorraad: binnen 24 uur verzonden
