PFERD NAALDVIJL PLATSTOMP 140K1 - 2401P
140 mm H1 flat hand needle file 2401
Zie technische informatieReferenties
Pferd Tools:12501062
Rubix:23082190
EAN:4007220383872



Productdetails : PFERD NAALDVIJL PLATSTOMP 140K1 - 2401P
Flat hand needle file. They are perfectly adapted to the machining of the smallest surfaces, openings, geometries, profiles and radiuses.
Sterke punten
The PFERD needle files are particularly suitable for the machining of very small surfaces, openings, geometries, profiles and radiuses. Because of their wrought tang, they can be used with or without a handle. PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-cut area.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Vorm | plat |
| Lengte | 140 mm |
| Sectie | 5,1 x 1,1 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 66,12 excl. BTW
/ 12 stuks
€ 80,01 incl. BTW
- Levering doorgaans binnen 6 dagen