Referenties
Bahco:FF1A134
Rubix:A0764809
EAN:7314150336708



Productdetails : BAHCO FOAM 3/3 RING STEEK SL 21D FF1A134
Includes 21 pieces
111M-6 combination wrench 6 mm
111M-7 combination wrench 7 mm
111M-8 combination wrench 8 mm
111M-9 combination wrench 9 mm
111M-10 combination wrench 10 mm
111M-11 combination wrench 11 mm
111M-12 combination wrench 12 mm
111M-13 combination wrench 13 mm
111M-14 combination wrench 14 mm
111M-15 combination wrench 15 mm
111M-16 combination wrench 16 mm
111M-17 combination wrench 17 mm
111M-18 combination wrench 18 mm
111M-19 combination wrench 19 mm
111M-20 combination wrench 20 mm
111M-32 combination wrench 32 mm
Foam available with laser marked
111M-6 combination wrench 6 mm
111M-7 combination wrench 7 mm
111M-8 combination wrench 8 mm
111M-9 combination wrench 9 mm
111M-10 combination wrench 10 mm
111M-11 combination wrench 11 mm
111M-12 combination wrench 12 mm
111M-13 combination wrench 13 mm
111M-14 combination wrench 14 mm
111M-15 combination wrench 15 mm
111M-16 combination wrench 16 mm
111M-17 combination wrench 17 mm
111M-18 combination wrench 18 mm
111M-19 combination wrench 19 mm
111M-20 combination wrench 20 mm
111M-32 combination wrench 32 mm
Foam available with laser marked
Bahco Fit&Go FF1A134 is een 3/3 schuiminzet met 21 combinatie-steeksleutels voor algemeen onderhoud. Laser-gecodeerd en FOD-bicolor.
Sterke punten
Fit&Go 3/3 Foam Inlay Combination Wrench Set - 21 Pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 21 |
| Materiaal | mousse (schuim) |
| Hoogte | 37 mm |
| Breedte | 445 mm |
| Diepte | 543 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 226,81 excl. BTW
/ stuk
€ 274,44 incl. BTW
- Levering doorgaans binnen 9 dagen