BRADY BLOKKEERARM KLEIN TBV UNIVERSEEL VERGRENDELINGSSYSTEEM
Blokkeerarm - klein
Zie technische informatieZie documentenReferenties
Brady:UNIVERSAL BALL VALVE L/O SML ARM ADAPTER
Rubix:22571662
Fabrikant:065402
EAN:0754473654023

Documenten
Productdetails : BRADY BLOKKEERARM KLEIN TBV UNIVERSEEL VERGRENDELINGSSYSTEEM
Blokkeerarm voor gebruik met klein universeel vergrendelingssysteem
Sterke punten
Versatile, lightweight, and rugged device is easy to use and can lock out numerous types of valves!
Made of industrial grade steel and nylon for extra impact and chemical resistance
Can be used to lock out large levers, T-handles and other hard to secure mechanical devices with cable and arm attachments
Small UVLO: for use on handle widths up to 1" (max handle thickness of 0,6")
Large UVLO: for use on handle widths up to 1,6" (max handle thickness of 1,1")
Made of industrial grade steel and nylon for extra impact and chemical resistance
Can be used to lock out large levers, T-handles and other hard to secure mechanical devices with cable and arm attachments
Small UVLO: for use on handle widths up to 1" (max handle thickness of 0,6")
Large UVLO: for use on handle widths up to 1,6" (max handle thickness of 1,1")
Toepassingen
Can be used with small Universal Valve Lockout
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 9 mm |
| Breedte | 157,48 mm |
| Hoogte | 153,7 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,23 excl. BTW
/ stuk
€ 54,73 incl. BTW
- Levering doorgaans binnen 6 dagen





