PARAT KOFFER CLASSIC 489.610.171

case CLASSIC 575x220x425mm

Zie technische informatie

Referenties

Parat:489610171
Rubix:13020234
Fabrikant:489610171
EAN:4006793713918
PARAT KOFFER CLASSIC 489.610.171

Productdetails : PARAT KOFFER CLASSIC 489.610.171


Roller case CLASSIC, 54 l, CP-7 tool holder

Design: Made of robust, temperature-resistant, scratch-resistant and break-proof X-ABS plastic, black, with hard-wearing Con-Pearl® tool boards for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, as well as stable, powder-coated 4x telescopic pull-out and extra-wide, rubberised castors. Very sturdy due to wide wheelbase. With galvanised and locked metal hinges, case can carry loads of up to 40 kg, double aluminium frame. Lockable with 2 barrel locks. Airline-ready model. Supplied without content.

Equipped with: 1 CP-7 tool holder, Ø 11 mm, on the 1-sided tool board 2 holding loops for tools on the 1-sided tool board 2 CP-7 tool holders, Ø 15 mm, on the 2-sided tool board 2 holding loops for tools on the 2-sided tool board 2 CP-7 tool holders, Ø 26 mm, on the cover plate 1 dividable compartment, 540 x 88 (63) x 223 mm, in the bottom tray 1 fixed compartment, 540 x 63 x 137 mm, in the bottom tray 2 holding loops for spirit levels on the cover 1 document compartment in lid

case CLASSIC 575x220x425mm

Technische informatie


Attributen
Verpakkingshoeveelheid14
Aangepaste tariefcode42021250
€ 607,94 excl. BTW
/ stuk
€ 735,61 incl. BTW
  • Levering doorgaans binnen 9 dagen