Referenties
Bahco:306703000
Rubix:A0415751
EAN:8413345217194

Documenten
Productdetails : BAHCO LIJMKLEM STAAL 30X12CM 306703000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 2000 g |
| Klemmen | 300 mm |
| Gewicht | 2,06 kg |
| Klemdiepte | 125 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 22,45 excl. BTW
/ stuk
€ 27,16 incl. BTW
- op voorraad: binnen 24 uur verzonden
