Referenties
Bahco:306705000
Rubix:A0770126
EAN:8413345098762

Productdetails : BAHCO LIJMKLEM STAAL 50X12CM 306705000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 2510 g |
| Klemmen | 120 mm |
| Gewicht | 2,49 kg |
| Rail | 505 mm |
| Klemdiepte | 35 mm |
| Bekdiepte | 8 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,49 excl. BTW
/ stuk
€ 32,05 incl. BTW
- Levering doorgaans binnen 9 dagen
