BESSEY CONSTRUCTIEKLEM MET ACHTERSPINDEL GRA60-12

Grappler clamp 600x120mm

Zie technische informatie

Referenties

Bessey:GRA60-12
Rubix:A0664158
Fabrikant:GRA60-12
EAN:4008158035826
BESSEY CONSTRUCTIEKLEM MET ACHTERSPINDEL GRA60-12

Productdetails : BESSEY CONSTRUCTIEKLEM MET ACHTERSPINDEL GRA60-12


Steel bar clamp

Design: With clamping mechanism located outside the working area. Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of heat-treatable steel in precision-casting process, heat-treated and galvanised zinc-plated. The smooth-running spindle with rolled, cold-twisted and burnished trapezoidal thread is protected from spatter. Pressure plate made of high-quality and burnished cast with prism, pivots to 30°. With removable end-stop for quick resetting of the mobile bracket for strutting. With pushed-through T-handle. Application: Particularly for installation and welding works in small openings, at short protrusions and narrow spaces. Clamping force up to 7.5 kN.

Grappler clamp 600x120mm

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aangepaste tariefcode82057000
€ 158,84 excl. BTW
/ stuk
€ 192,20 incl. BTW
  • Levering doorgaans binnen 9 dagen