Referenties
Bahco:306810000
Rubix:A0770118
EAN:8413345098854

Productdetails : BAHCO LIJMKLEM STAAL100X15CM 306810000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 5500 g |
| Klemmen | 150 mm |
| Gewicht | 5,13 kg |
| Rail | 1010 mm |
| Klemdiepte | 155 mm |
| Bekdiepte | 40 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 48,13 excl. BTW
/ stuk
€ 58,24 incl. BTW
- Levering doorgaans binnen 9 dagen
