Referenties
Bahco:306706000
Rubix:A0770125
EAN:8413345098779

Productdetails : BAHCO LIJMKLEM STAAL 60X12CM 306706000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 2750 g |
| Klemmen | 120 mm |
| Gewicht | 2,71 kg |
| Rail | 605 mm |
| Klemdiepte | 125 mm |
| Bekdiepte | 35 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 28,15 excl. BTW
/ stuk
€ 34,06 incl. BTW
- Levering doorgaans binnen 9 dagen
