Referenties
Bosch:1600A002V7
Rubix:A0722471
EAN:3165140792349





Productdetails : BOSCH 1/2 INLAY GOP 12V-LI 1600A002V7
Alles veilig opgeborgen
1/2 inlay GOP 12V-LI
Sterke punten
•Suitable for GOP 12 V-LI
Half insert suitable for L-BOXX 102
Flexible use of two half inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Half insert suitable for L-BOXX 102
Flexible use of two half inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 3 |
| Lengte | 3 mm |
| Hoogte | 3 mm |
| Breedte | 3 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
