Kegellager SKF 36990/920, Buitendiameter: 227.037 mm | Binnendiameter: 178 mm | Breedte: 31.952 mm
Kegellager
Zie technische informatieReferenties
SKF:36990/920
Rubix:03471023
Fabrikant:128557
EAN:7316571529264


Technische samenvatting
| Binnendiameter | 178 mm |
|---|---|
| Buitendiameter | 227,037 mm |
| Breedte | 31,952 mm |
Productdetails : SKF 36990/36920 KEGELLAGER EENRIJIG
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Skf 36990/36920 kegellager eenrijig
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 30,16x227,01x227,01 mm |
| Logistiek gewicht | 2900,5 g |
| Binnendiameter | 178 mm |
| Buitendiameter | 227,037 mm |
| Breedte | 31,952 mm |
| Type lagerspeling | cn |
| Land van oorsprong | PL |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 444,61 excl. BTW
/ stuk
€ 537,98 incl. BTW
- Levering doorgaans binnen 9 dagen