Kegellager Timken 19262, Buitendiameter: 66.675 mm | Binnendiameter: 35 mm | Breedte: 11.908 mm
Kegellager
Zie technische informatieReferenties
Timken:19262
Rubix:03321168
EAN:0053893199931


Technische samenvatting
| Binnendiameter | 35 mm |
|---|---|
| Buitendiameter | 66,675 mm |
| Breedte | 11,908 mm |
Productdetails : TIMKEN 19262 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken 19262 kegellagerkuip (single cup) met binnendiameter 35 mm, buitendiameter 66,675 mm en breedte 11,908 mm. Normale interne speling (CN) voor gepaarde montage met de bijbehorende kegel.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 11,938x66,802x66,802 mm |
| Logistiek gewicht | 59 g |
| Afmeting verpakking (D x B x H) | 26,924x71,374x71,374 mm |
| Binnendiameter | 35 mm |
| Buitendiameter | 66,675 mm |
| Breedte | 11,908 mm |
| Type lagerspeling | cn |
| Gewicht | 0,2 kg |
| Totale breedte lager | 15,875 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 546,82 excl. BTW
/ stuk
€ 661,65 incl. BTW
- Levering doorgaans binnen 9 dagen